EFKB Front Cover, Maintained Pushbutton, 1 Circuit Universal (Red)

Item #: 0245741

Cat #: EFKBUM1

UPC: 781381701068

$ 438.68 EA
Company wide:
2 in stock
Documents & Guides
1Circuit Universal, 600V AC, 1-Gang, EFKB Front Cover Only, Factory Sealed Cover Furnished with (1) Red Maintained Pushbutton and Face Mounting Screws. For use with EFD Type Outlet Boxes. Includes: 1NO/1NC Contacts.

Overview

1Circuit Universal, 600V AC, 1-Gang, EFKB Front Cover Only, Factory Sealed Cover Furnished with (1) Red Maintained Pushbutton and Face Mounting Screws. For use with EFD Type Outlet Boxes. Includes: 1NO/1NC Contacts.
Also known as: 781381701068, EFKBUM1, APPEFKBUM1

Specifications

Amps: 10
Gangs: 1
Volts AC: 600
Type: Pushbutton
Amps: 10
Volts AC: 600
Gangs: 1
Type: Pushbutton