
Rigid Bushing, 3-1/2", Insulated, Malleable Iron
Item #: 0245727
Cat #: 1128
UPC: 050169011287
$ 191.10 EA
Company wide:
0
in stock
Documents & Guides
Rigid Bushing, 3-1/2", Insulated, Malleable Iron, For Use With Rigid/IMC Conduit
Overview
Rigid Bushing, 3-1/2", Insulated, Malleable Iron, For Use With Rigid/IMC Conduit
Secure threaded Rigid/IMC conduit. RACO® insulating bushings provide a smooth rounded surface at the entrance of raceway. May also be used on the threaded box end of a conduit connector to smooth the wire entrance.
Also known as: 050169011287, 1128, RAC1128
Features & Benefits
- Malleable iron construction ensures mechanical protection
- Zinc-electroplated for added corrosion protection
- Insuliner rated for 150° C
- UL and CSA Listed
- Available in trade sizes of 1/2 in. through 4 in.
Specifications
| Material: | Malleable Iron |
| Diameter: | 3 1/2 in |
| Standards: | California Proposition 65 |
| Insulation: | Insulated |
| Material: | Malleable Iron |
| Standards: | California Proposition 65 |
| Diameter: | 3 1/2 in |
| Insulation: | Insulated |