
Bushing, Insulated, 2-1/2", Malleable Iron
Item #: 0245725
Cat #: 1126
UPC: 050169011263
$ 109.18 EA
Company wide:
0
in stock
Documents & Guides
Bushing, Insulated, 2-1/2 Inch, Malleable Iron, For USe With Rigid/IMC Conduit
Overview
Bushing, Insulated, 2-1/2 Inch, Malleable Iron, For USe With Rigid/IMC Conduit
Secure threaded Rigid/IMC conduit. RACO® insulating bushings provide a smooth rounded surface at the entrance of raceway. May also be used on the threaded box end of a conduit connector to smooth the wire entrance.
Also known as: 050169011263, 1126, RAC1126
Features & Benefits
- Malleable iron construction ensures mechanical protection
- Zinc-electroplated for added corrosion protection
- Insuliner rated for 150° C
- UL and CSA Listed
- Available in trade sizes of 1/2 in. through 4 in.
Specifications
| Material: | Malleable Iron |
| Diameter: | 2 1/2 in |
| Insulation: | Insulated |
| Material: | Malleable Iron |
| Insulation: | Insulated |
| Diameter: | 2 1/2 in |