BUSHING 2-1/2 IN MALL IRON

Item #: 0245699

Cat #: 1110

UPC: 050169011102

$ 42.49 EA
Company wide:
0 in stock
Bushings Malleable Iron, 2-1/2 In. Trade Size

Overview

Bushings Malleable Iron, 2-1/2 In. Trade Size

Secure threaded Rigid/IMC conduit. RACO® insulating bushings provide a smooth rounded surface at the entrance of raceway. May also be used on the threaded box end of a conduit connector to smooth the wire entrance.

Also known as: 050169011102, 1110, RAC1110

Features & Benefits

  • Malleable iron construction ensures mechanical protection
  • Zinc-electroplated for added corrosion protection
  • UL and CSA Listed
  • Available in trade sizes of 1/2 in. through 4 in.

Specifications

Material: Malleable Iron
Diameter: 2 1/2 in
Insulation: Non-Insulated
Material: Malleable Iron
Insulation: Non-Insulated
Diameter: 2 1/2 in