Rating Plug 1200a Nd Bkr

Item #: 0245695

Cat #: 12NES1200T

UPC: 786679260807

$ 552.10 EA
Company wide:
0 in stock
Documents & Guides
Rating Plug 1200a Nd Bkr

Overview

Rating Plug 1200a Nd Bkr
Also known as: 786679260807, 12NES1200T, CUT12NES1200T

Specifications

Type: Rating Plug
Length: 2.200 in
Width: 1.500 in
Type: Rating Plug
Width: 1.500 in
Length: 2.200 in