Breaker, 200A, 3P, 240V, 125VDC, Type ED, 65 kAIC

Item #: 0245674

Cat #: ED3200

UPC: 786679455142

$ 1010.69 EA
Company wide:
8 in stock
200 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type ED, Cable In/Cable Out, 65 kAIC, 240 VAC, 125 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals only.

Overview

200 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type ED, Cable In/Cable Out, 65 kAIC, 240 VAC, 125 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals only.

Eaton Series C complete molded case circuit breaker Catalog#:ED3200 Eaton Series C complete molded case circuit breaker, F-frame, ED, Complete breaker, Fixed thermal, fixed magnetic trip type, Three-pole, 200A, 240 Vac

Also known as: 786679455142, ED3200, CUTED3200

Specifications

Amps: 200
Mounting: Panel
Poles: 3
Volts DC: 125
Volts AC: 240
Interrupt Rating AC: 65 kA
Amps: 200
Poles: 3
Volts AC: 240
Mounting: Panel
Volts DC: 125
Interrupt Rating AC: 65 kA