BUSHING 2 IN MALL IRON

Item #: 0245669

Cat #: 1108

UPC: 050169011089

$ 21.87 EA
Company wide:
0 in stock

Overview

Bushings Malleable Iron, 2 In. Trade Size

Secure threaded Rigid/IMC conduit. RACO® insulating bushings provide a smooth rounded surface at the entrance of raceway. May also be used on the threaded box end of a conduit connector to smooth the wire entrance.

Also known as: 050169011089, 1108, RAC1108

Features & Benefits

  • Malleable iron construction ensures mechanical protection
  • Zinc-electroplated for added corrosion protection
  • UL and CSA Listed
  • Available in trade sizes of 1/2 in. through 4 in.

Specifications

Material: Malleable Iron
Diameter: 2 in
Insulation: Non-Insulated
Material: Malleable Iron
Insulation: Non-Insulated
Diameter: 2 in