MIN Size I, Cordset, 3P, 12', 13A, Yellow, PVC

Item #: 0245657

Cat #: MIN-3FP-12-R

UPC:

$ 48.29 EA
Company wide:
22 in stock
Documents & Guides
MIN Size I, Cordset, 3 Pole, Female Right Angle, 12 Ft, 13A, Yellow, PVC

Overview

MIN Size I, Cordset, 3 Pole, Female Right Angle, 12 Ft, 13A, Yellow, PVC

MIN size I (7/8") connectors provide easy plug and play connectivity for a wide range of applications that require 2-6 contacts. Mencom offers many combinations of molded cables, field wired connectors, and panel mount receptacles with choices of cable jackets and connector ends to meet your specific requirements.

Also known as: MIN-3FP-12-R, MENMIN3FP12R

Specifications

Gender: Female
Poles: 3
Amps: 13
Color: Yellow
Gender: Female
Amps: 13
Poles: 3
Color: Yellow