1
more

Cable Tie w/ Metal Barb, 18.1", Weather Resistant Nylon, Black, 100/PK
Item #: 0245651
Cat #: BT5LH-C0
UPC: 074983412785
$ 0.96 EA
Company wide:
200
in stock
Documents & Guides
Cable Tie w/ Metal Barb, 18.1", Weather Resistant Nylon, Light-Heavy Cross Section, Black, Pack of 100
Overview
Cable Tie w/ Metal Barb, 18.1", Weather Resistant Nylon, Light-Heavy Cross Section, Black, Pack of 100
Cable Tie, Metal Barb, 18.1 Inch (460 mm) Length, Light-Heavy, Black. Weather Resistant for greater resistance to damage caused by ultraviolet light. Indoor or outdoor use. Dome-top head features unique patented design with round, smooth edges. Stainless steel locking barb provides consistent performance, reliability and infinite adjustability through entire bundle range. High strength and low thread force.
Also known as: 074983412785, BT5LH-C0, PDTBT5LHC0
Specifications
| Width: | 0.275 in |
| Color: | Black |
| Weight Capacity: | 120 lbs |
| Material: | Nylon |
| Length: | 18.100 in |
| Product Thickness: | 0.065 in |
| Size: | Light-Heavy |
| Family / Style: | Dome-Top® |
| Width: | 0.275 in |
| Weight Capacity: | 120 lbs |
| Length: | 18.100 in |
| Size: | Light-Heavy |
| Color: | Black |
| Material: | Nylon |
| Product Thickness: | 0.065 in |
| Family / Style: | Dome-Top® |