Two-Piece Knockout Seals, 3", Steel

Item #: 0245633

Cat #: 1039

UPC: 050169010396

$ 52.51 EA
Company wide:
0 in stock

Overview

Two-Piece Knockout Seals, 3 Inch, Steel

Close off unused openings in junction boxes or panel boards with RACO® knockout seals. Zinc steel seals provide installation integrity. 2-piece design makes installation easy.

Also known as: 050169010396, 1039, RAC1039

Features & Benefits

  • 2-piece design is lightweight and easy to use
  • Zinc-electroplated for added corrosion protection
  • UL Listed
  • Available in trade sizes 2-1/2 in. - 4 in.
  • Includes 2 discs, bolt and nut

Specifications

Diameter: 3 in
Material: Steel
Diameter: 3 in
Material: Steel