Shallow Strut - Elongated Holes, Steel, Yellow Zinc, 1-5/8" x 13/16" x 10'

Item #: 0245632

Cat #: B54SH-120YZN

UPC: 781011039929

Company wide:
0 in stock
Documents & Guides
Shallow Strut - Elongated Holes, Steel, Yellow Zinc Finish, 1-5/8" x 13/16" x 10'

Overview

Shallow Strut - Elongated Holes, Steel, Yellow Zinc Finish, 1-5/8" x 13/16" x 10'
Also known as: 781011039929, B54SH-120YZN, BLIB54SH120YZN

Specifications

Height: 13/16 in
Material: Steel
Length: 10 ft
Width: 1-5/8 in
Finish: Yellow Zinc
Height: 13/16 in
Length: 10 ft
Finish: Yellow Zinc
Material: Steel
Width: 1-5/8 in