
Deep Strut,1 5/8" X 1 5/8", 9/16" X 7/8" SLOTTED HOLES,12 GA,120"
Item #: 0245631
Cat #: B22SH-120YZN
UPC: 781011039875
Call for price
Company wide:
500
in stock
Documents & Guides
Eaton B-Line series Deep Strut, 1.62" Deep Strut height, 120" Deep Strut length, 1.62" Deep Strut width, Steel, 12 Gauge, SH hole pattern, B22 Deep Strut type, Yellow zinc chromate
Overview
Eaton B-Line series Deep Strut, 1.62" Deep Strut height, 120" Deep Strut length, 1.62" Deep Strut width, Steel, 12 Gauge, SH hole pattern, B22 Deep Strut type, Yellow zinc chromate
B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns.
Also known as: 781011039875, B22SH-120YZN, BLIB22SH120YZN
Specifications
| Height: | 1 5/8 in |
| Material: | Steel |
| Length: | 10 ft |
| Width: | 1-5/8 in |
| Finish: | Yellow Zinc |
| Height: | 1 5/8 in |
| Length: | 10 ft |
| Finish: | Yellow Zinc |
| Material: | Steel |
| Width: | 1-5/8 in |