Transformer, Control, 2KVA, 240/480 x 120/240,Industrial

Item #: 0245581

Cat #: SP2000MQMJ

UPC: 803423098841

Company wide:
0 in stock
Transformer, Industrial Control, HPS Spartan, 2 KVA, 240/480 x 120/240, 230/430 x 115/230, 220/440 x 110/220, Group C

Overview

Transformer, Industrial Control, HPS Spartan, 2 KVA, 240/480 x 120/240, 230/430 x 115/230, 220/440 x 110/220, Group C

The HPS Spartan® HPSSP2000MQMJ series of industrial control transformers are ideally suited for general purpose, industrial and light duty loads. Designed for applications where high inrush or machine tool duty are not necessary, the HPS Spartan® control transformer offers an efficient and economical solution.

Also known as: 803423098841, SP2000MQMJ, HMDSP2000MQMJ

Specifications

Volt Amps: 2kVA
Phase: 1
Type: Industrial Control Transformer
Primary Voltage: 240/480, 220/440, 230/460
Secondary Voltage: 110/220, 120/240, 115/230
Volt Amps: 2kVA
Type: Industrial Control Transformer
Secondary Voltage: 110/220, 120/240, 115/230
Phase: 1
Primary Voltage: 240/480, 220/440, 230/460