Ul Class Rk1 Fast-acting Fuse

Item #: 0245577

Cat #: KLSR035

UPC: 079458290745

$ 152.11 EA
Company wide:
0 in stock
Documents & Guides
fuses, High Speed, North American Style, Brand Or Series: Class Rk1, Type: Cartridge, Rejection Cap, Amp Rating: 35 Amp, Voltage Rating: 600 Vac/300 Vdc, Interrupting Rating: 200000 Amp Vac Rms Symmetrical, Dimensions: 1 1/16 Diameter X 51/2 Length Inch,

Overview

fuses, High Speed, North American Style, Brand Or Series: Class Rk1, Type: Cartridge, Rejection Cap, Amp Rating: 35 Amp, Voltage Rating: 600 Vac/300 Vdc, Interrupting Rating: 200000 Amp Vac Rms Symmetrical, Dimensions: 1 1/16 Diameter X 51/2 Length Inch,

KLSR series RK1 fuses were the earliest type of current-limiting fuse developed. Their single-element, silver link design enables them to provide fast-acting overload and short-circuit protection. When used to protect inductive loads such as motors, solenoids, and transformers, KLSR series fuses must be greatly oversized to prevent opening the fuses on harmless inrush currents. In such applications, KLSR series fuses may only provide short-circuit protection.

Also known as: 079458290745, KLSR035, LFUKLSR035

Specifications

Amps: 35
Speed: Fast Acting
Class: RK1
Volts AC: 600
Mounting: Clip
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Amps: 35
Class: RK1
Mounting: Clip
Interrupt Rating DC: 20 kA
Speed: Fast Acting
Volts AC: 600
Standards: California Proposition 65