
Locking Fork, Heat Shrink, WR: 16 - 14, Stud Size: 10
Item #: 0245557
Cat #: MH14-10FLX
UPC: 051128589021
$ 1.72 EA
Company wide:
0
in stock
Documents & Guides
Locking Fork, Heat Shrink, Wire Range: 16 - 14, Stud Size: 10, Color: Blue, 25/PK
Overview
Locking Fork, Heat Shrink, Wire Range: 16 - 14, Stud Size: 10, Color: Blue, 25/PK
3MÖ ScotchlokÖ Heat Shrink Locking Fork Terminal is color-coded for quick and easy identification of the wire size required. This versatile terminal has a brazed-seam barrel that is covered by a see-through, pre-insulated transparent tubing to provide seal resistance to water, salt and other contaminants when crimped and shrunk. The heat shrink tubing offers better pullout strength and strain relief when shrunk. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.
Also known as: 051128589021, MH14-10FLX, MMMMH1410FLX
Specifications
| Material: | Polyolefin |
| Size: | 10 |
| Material: | Polyolefin |
| Size: | 10 |