
Locking Fork, Heat Shrink, WR: 16 - 14, Stud Size: 8
Item #: 0245556
Cat #: MH14-8FLX
UPC: 051128590942
$ 1.72 EA
Company wide:
0
in stock
Documents & Guides
Locking Fork, Heat Shrink, Wire Range: 16 - 14, Stud Size: 8, Color: Blue, 25/PK
Overview
Locking Fork, Heat Shrink, Wire Range: 16 - 14, Stud Size: 8, Color: Blue, 25/PK
3M™ Scotchlok™ Color-Coded Heat Shrink Locking Fork terminal has a spring-like tongue to securely lock around the stud. The brazed-seam barrel is covered by an adhesive-lined polyolefin tubing to offer moisture-seal protection. It withstands a maximum temperature of 221 degrees F (105 degrees C). Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.
Also known as: 051128590942, MH14-8FLX, MMMMH148FLX
Specifications
| Size: | 8 |
| Material: | Polyolefin |
| Size: | 8 |
| Material: | Polyolefin |