MILW 2738-22P M18 FUEL™ 7” SPEED PO

Item #: 0245483

Cat #: 2738-22P

UPC: 045242483709

Call for price
Company wide:
0 in stock
Documents & Guides
MILWAUKEE 2738-22PMILWAUKEE M18 SPEED POLISHER

Overview

MILWAUKEE 2738-22PMILWAUKEE M18 SPEED POLISHER

The M18 FUEL™ 7 in. variable speed polisher is the world’s first cordless full-size rotary polisher. By harnessing the power, performance and run-time of M18 FUEL™ technology, this tool delivers corded performance that allows users to power through the most demanding applications. At more than 1 lb lighter than corded, and the ability to deliver total control through a variable speed dial and trigger, the new M18 FUEL™ polisher frees users from the extra work, distractions, paint damage, and inconvenience caused by cords. Paired with M18 XC5.0 batteries, the M18 FUEL™ polisher can complete a full size car on one charge when working on moderate to good paint. The M18 FUEL™ polisher is equipped with a rubber over mold front housing to protect the paint from scratches in use as well as a removable dust cover to protect the motor and electronics from wool fibers and residue. The new tool is designed to distribute more of its weight over the pad, providing natural pressure on the surface area and more comfort to the user while polishing.

Also known as: 045242483709, 2738-22P, MIL273822P

Specifications

No Specifications Available