75w, 0-10V Dimming LED Driver

Item #: 0245419

Cat #: XI075C200V054BPT1M

UPC: 781087135518

Company wide:
0 in stock
Documents & Guides
XITANIUM 75W 0.1-2.0A 54V 0-10V W/T SIMPLESET (5% dim): Input: 120/277V, Output: 27-54V (Programmable output current through SimpleSet), 75W Max. UL Class 2 For Dry & Damp Location.

Overview

XITANIUM 75W 0.1-2.0A 54V 0-10V W/T SIMPLESET (5% dim): Input: 120/277V, Output: 27-54V (Programmable output current through SimpleSet), 75W Max. UL Class 2 For Dry & Damp Location.
Also known as: 781087135518, XI075C200V054BPT1M, ADVXI075C200V054BP

Specifications

Wattage: 75
Volts AC: 120, 277
Type: Driver, 0-10V Dimming
Wattage: 75
Type: Driver, 0-10V Dimming
Volts AC: 120, 277