#12 Gauge Jack Chain

Item #: 0245415

Cat #: CH12P

UPC: 781002274155

$ 0.93 FT
Company wide:
1,500 in stock
Documents & Guides
Jack Chain. Size: #12 Gauge, 0.105" Diameter. Work Load: 29 lbs. Break Load: 115 lbs. Bright Galvanized Steel. Length: 300 ft. *Dottie Part # 27415.*

Overview

Jack Chain. Size: #12 Gauge, 0.105" Diameter. Work Load: 29 lbs. Break Load: 115 lbs. Bright Galvanized Steel. Length: 300 ft. *Dottie Part # 27415.*

Jack Chain is a weldess chain manufactured from thin wire that is formed into figure-eight shaped links. It is ideal for hanging light fixtures, signs and other general utility applications.

Also known as: 781002274155, CH12P, DOTCH12P

Specifications

Material: Steel
Length: 300 ft
Size: # 12
Material: Steel
Size: # 12
Length: 300 ft