75W GX5.3 Socket W/12" Leads

Item #: 0245407

Cat #: 90-475

UPC: 045923904752

$ 6.78 EA
Company wide:
3 in stock
Documents & Guides
MR16 Porcelain Halogen Socket; GX5.3 Base; 12" SF-1 200C Leads; 3/8" Height; 7/8" Diameter; 3/4" Width; 75W; 250V

Overview

MR16 Porcelain Halogen Socket; GX5.3 Base; 12" SF-1 200C Leads; 3/8" Height; 7/8" Diameter; 3/4" Width; 75W; 250V
Also known as: 045923904752, 90-475, SAT90475, mr16 socket

Specifications

Wattage: 75
Volts AC: 250
Material: Porcelain
Light Technology: Halogen
Base: 2-Pin (GX5.3)
Wattage: 75
Material: Porcelain
Base: 2-Pin (GX5.3)
Volts AC: 250
Light Technology: Halogen