8' LED Striplight

Item #: 0245391

Cat #: CDS L96 MVOLT DM 50K 80CRI WH

UPC: 191723036497

Company wide:
0 in stock
Documents & Guides
LED Striplight, 8', 77W, 120/277V, Color Temperature: 5000K, Lumens: 9010, CRI: 80+, White Finish, 0-10V Dimming

Overview

LED Striplight, 8', 77W, 120/277V, Color Temperature: 5000K, Lumens: 9010, CRI: 80+, White Finish, 0-10V Dimming

The CDS LED strip light is designed and priced to be a one-for-one replacement of 1-, 2-, or 4-lamp fluorescent strip lights with up to 9,000 lumens for your retail, warehouse, and office applications. Easy to install, the CDS LED can be surface or suspension mounted. An alignment bracket comes with each fixture to keep your continuous row absolutely straight.

Also known as: 191723036497, CDS L96 MVOLT DM 50K 80CRI WH, LITCDSL96MVOLTDM50

Specifications

Color Temperature: 5000 (Bright White)
Length: 8 ft
Wattage: 77
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Wattage: 77
Dimmable: Yes
Length: 8 ft
Light Technology: LED
Volts AC Range: 120 - 277