1-Light LED Wall Sconce, 17 Watt, 1100 Lumen, 3000K, 120V

Item #: 0245380

Cat #: P7088-0930K9

UPC: 785247184941

$ 333.00 EA
Company wide:
0 in stock
One-Light LED Wall Sconce, 17 Watt, 1100 Lumen, 3000K, 90 CRI, 120 Volt, Dimmable, Brushed Nickel Finish, White Acrylic Lens

Overview

One-Light LED Wall Sconce, 17 Watt, 1100 Lumen, 3000K, 90 CRI, 120 Volt, Dimmable, Brushed Nickel Finish, White Acrylic Lens

A contemporary white acrylic LED wall sconce that features a 120V alternating current (AC) source which eliminates the need for a traditional LED driver.

Also known as: 785247184941, P7088-0930K9, PROP70880930K9

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Color: Brushed Nickel, White
Lumens: 1100
Wattage: 17
Mounting: Wall
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Color: Brushed Nickel, White
Wattage: 17
Standards: California Proposition 65
Dimmable: Yes
Volts AC: 120
Lumens: 1100
Mounting: Wall
Light Technology: LED