Westinghouse AMT Adapter Plate

Item #: 0245357

Cat #: WAMT

UPC: 783510280925

$ 412.36 EA
Company wide:
0 in stock
Operator Adapter, West AMT, Bulletin A80 (Accessories - Misc. - EST, BAP, DSTOP Pnl Kit, PS Kit, TRS, TRSD, CSHEKF, Clip Nuts, Dscnct Adapters)

Overview

Operator Adapter, West AMT, Bulletin A80 (Accessories - Misc. - EST, BAP, DSTOP Pnl Kit, PS Kit, TRS, TRSD, CSHEKF, Clip Nuts, Dscnct Adapters)

Used on all nVent HOFFMAN Type 4 and 12 disconnect enclosures with a universal flange cutout. An operator adapter is required to install a disconnect in Bulletin A21, A28, A34, A35, and A4L3D HOFFMAN enclosures that have a universal cutout. Operator adapters include an adapter plate and additional components needed to interlock the master door with the disconnect operating mechanism. Installation instructions are included with each operator adapter. Each brand and type of disconnect requires a different operator adapter. Be sure to select the correct operator adapter and enclosure for the disconnect device selected. A 400A (or greater) disconnect switch and 600A (or greater) circuit breaker require the large handle. A 200A (or less) disconnect switch and 400A (or less) circuit breaker require a small handle.

Also known as: 783510280925, WAMT, HOFWAMT

Specifications

Color: Gray
Weight: 2 lb
Height: 10.560 in
Depth: 0.750 in
Finish: Powder Coated
Width: 2.640 in
Color: Gray
Height: 10.560 in
Finish: Powder Coated
Weight: 2 lb
Depth: 0.750 in
Width: 2.640 in