Operator Adapter Universal Cutout, GE Cable Oper, Gray, Steel
Item #: 0245344
Cat #: GEC
UPC: 783510281021
$ 412.36 EA
Company wide:
0
in stock
Documents & Guides
Provides correct mounting pattern for specific disconnect model used with a Universal Disconnect Cutout. This Operator Adapter Universal Cutout, GEC item, supplier GE Cable Oper has a material of Steel colored Gray.
Overview
Provides correct mounting pattern for specific disconnect model used with a Universal Disconnect Cutout. This Operator Adapter Universal Cutout, GEC item, supplier GE Cable Oper has a material of Steel colored Gray.
Used on all nVent HOFFMAN Type 4 and 12 disconnect enclosures with a universal flange cutout. An operator adapter is required to install a disconnect in Bulletin A21, A28, A34 and A4L3D nVent HOFFMAN enclosures that have a universal cutout. Operator adapters include an adapter plate and additional components needed to interlock the master door with the disconnect operating mechanism.
Also known as: 783510281021, GEC, HOFGEC
Specifications
| Color: | Gray |
| Height: | 10.560 in |
| Weight: | 1.500 lb |
| Depth: | 0.500 in |
| Finish: | Powder Coated |
| Width: | 2.440 in |
| Color: | Gray |
| Weight: | 1.500 lb |
| Finish: | Powder Coated |
| Height: | 10.560 in |
| Depth: | 0.500 in |
| Width: | 2.440 in |