Inductive Proximity Sensor, Tubular

Item #: 0245322

Cat #: E57LBL18A2E

UPC: 782113743240

$ 435.86 EA
Company wide:
0 in stock
Documents & Guides
Inductive Proximity Sensor, Tubular, Unshielded, End Sensing Surface, 8 Mm (0.31inch) Sensing Range, 2-wire, 20-250 Vac, 50/60 Hz, 18 Mm Diameter, Threaded Barrel, 2 Meter Cable, Standard Frequency, N.c. Output

Overview

Inductive Proximity Sensor, Tubular, Unshielded, End Sensing Surface, 8 Mm (0.31inch) Sensing Range, 2-wire, 20-250 Vac, 50/60 Hz, 18 Mm Diameter, Threaded Barrel, 2 Meter Cable, Standard Frequency, N.c. Output
Also known as: 782113743240, E57LBL18A2E, CUTE57LBL18A2E

Specifications

IP/NEMA Rating: IP69K, IP67, NEMA 4X, NEMA 12, NEMA 4
Volts AC Range: 20 - 250
IP/NEMA Rating: IP69K, IP67, NEMA 4X, NEMA 12, NEMA 4
Volts AC Range: 20 - 250