
Breaker, 30A, 1P, 120V, Ground Fault Equipment Protection
Item #: 0245318
Cat #: QPGFEP1030
UPC: 786679145036
$ 1176.33 EA
Company wide:
0
in stock
Miniature Industrial Ground Fault Equipment Protector, Type QPGFEP, Plug-On, 1-Pole, 30 Amp, 120 Vac, 10 kAIC
Overview
Miniature Industrial Ground Fault Equipment Protector, Type QPGFEP, Plug-On, 1-Pole, 30 Amp, 120 Vac, 10 kAIC
Also known as: 786679145036, QPGFEP1030, CUTQPGFEP1030
Specifications
| Poles: | 1 |
| Amps: | 30 |
| Poles: | 1 |
| Amps: | 30 |