Breaker, 25A, 1P, 120V, Ground Fault Equipment Protection

Item #: 0245317

Cat #: QPGFEP1020

UPC: 786679029411

$ 1126.56 EA
Company wide:
0 in stock
Documents & Guides
Miniature Industrial Ground Fault Equipment Protector, Type QPGFEP, Plug-On, 1-Pole, 25 Amp, 120 Vac, 10 kAIC

Overview

Miniature Industrial Ground Fault Equipment Protector, Type QPGFEP, Plug-On, 1-Pole, 25 Amp, 120 Vac, 10 kAIC
Also known as: 786679029411, QPGFEP1020, CUTQPGFEP1020

Specifications

Amps: 20
Poles: 1
Amps: 20
Poles: 1