Terminal Block, Fuse Holder. Type: M 4/8.SF2

Item #: 0245290

Cat #: 0105 135.11

UPC: 662019953731

$ 9.31 EA
Company wide:
0 in stock
Documents & Guides
Fuse Holder Terminal Block. Compression Clamp. Type: M 4/8.SF2. Color: Orange. 600V/10A. Size: 4 mm Block, 8 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 12 AWG.

Overview

Fuse Holder Terminal Block. Compression Clamp. Type: M 4/8.SF2. Color: Orange. 600V/10A. Size: 4 mm Block, 8 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 12 AWG.
Also known as: 662019953731, 0105 135.11, ENT1SNA105135R1100

Specifications

Amps: 10
Mounting: DIN Rail
Color: Orange
Poles: 1
Size: 4 mm
Family / Style: Entrelec
Volts AC: 600
Amps: 10
Color: Orange
Size: 4 mm
Volts AC: 600
Mounting: DIN Rail
Poles: 1
Family / Style: Entrelec