Fluorescent Lamp, Extreme Temperature, T12, 96", 110W, 4200K

Item #: 0245288
Cat #: F96T12CWHOCTECO
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Fluorescent Lamp, Extreme Temperature, High Output, Rapid Start, T12, 110 Watt, Base: Recessed Double Contact, 4200K, Lumens: 8600, 60 CRI, Length: 96 inch, Standard Case Qty: 15 *Sylvania Part # 25129*

Overview

Fluorescent Lamp, Extreme Temperature, High Output, Rapid Start, T12, 110 Watt, Base: Recessed Double Contact, 4200K, Lumens: 8600, 60 CRI, Length: 96 inch, Standard Case Qty: 15 *Sylvania Part # 25129*
Also known as: F96T12CWHOCTECO, SYLF96T12CWHOCTECO

Specifications

Lumens: 8600
Color Temperature: 4200 (Cool White)
Wattage: 110
Base: Recessed Double Contact (R17d)
Length: 8 ft, 96 in
Material: Glass
Color Rendering Index (CRI): 60
Light Technology: Fluorescent
Lumens: 8600
Wattage: 110
Length: 8 ft, 96 in
Color Rendering Index (CRI): 60
Color Temperature: 4200 (Cool White)
Base: Recessed Double Contact (R17d)
Material: Glass
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)