ETN DT367UWK Heavy Duty Double-Thro

Item #: 0245265

Cat #: DT367UWK

UPC: 786685425481

$ 58237.65 EA
Company wide:
0 in stock

Overview

CUTDT367UWK
Also known as: 786685425481, DT367UWK, CUTDT367UWK

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Amps: 800
Volts AC: 600
IP/NEMA Rating: NEMA 4X
Poles: 3
Mounting: Surface
Volts AC: 600
Volts DC: 250
Amps: 800
IP/NEMA Rating: NEMA 4X