LED High Bay, 160W, 5000K

Item #: 0245251

Cat #: VHBLED-LD1-18-W-UN

UPC:

Company wide:
0 in stock
Documents & Guides
LED High Bay, 160 Watts, 120-277V, CRI: 80, Color Temperature: 5000K, Lumens: 19,263, Dimmable

Overview

LED High Bay, 160 Watts, 120-277V, CRI: 80, Color Temperature: 5000K, Lumens: 19,263, Dimmable

The VHB is designed for a wide variety of applications and mounting heights with a balance of fixture performance and affordability. Precision designed optics, multiple distributions, lumen outputs and color temperatures make the VHB ideal for industrial, commercial, manufacturing, gymnasium and other applications that utilize traditional linear fluorescent and HID high bays. The proprietary discrete, lowbrightness LED module assembly offers exceptional optical performance with the enhanced benefits of LED lighting, including energy savings, extended system life, a reduced carbon footprint.

Also known as: VHBLED-LD1-18-W-UN, METVHBLEDLD118W850

Specifications

Wattage: 160
Lumens: 19000
Type: 0-10V Dimming
Wattage: 160
Type: 0-10V Dimming
Lumens: 19000