PVC Expansion Coupling, 1-Piece, 1"

Item #: 0245188

Cat #: 5144016

UPC: 088700528376

$ 29.87 EA
Company wide:
0 in stock
PVC Expansion Coupling, One Piece, 1 Inch, 5 Inch Maximum Expansion

Overview

PVC Expansion Coupling, One Piece, 1 Inch, 5 Inch Maximum Expansion
Also known as: 088700528376, 5144016, CTX5144016

Specifications

Diameter: 1 in
Material: PVC
Diameter: 1 in
Material: PVC