ETN 10250T579C53-71X 30.5 mm, Heavy

Item #: 0245176

Cat #: 10250T579C53-71X

UPC: 786685366265

$ 419.77 EA
Company wide:
0 in stock
Documents & Guides
ETN 10250T579C53-71X 30.5 mm

Overview

ETN 10250T579C53-71X 30.5 mm
Also known as: 786685366265, 10250T579C53-71X, CUT10250T579C5371X

Specifications

Size: 40 mm
Material: Plastic
Size: 40 mm
Material: Plastic