601 Amp Class L Fast-Acting Fuse, 600V, LIMITRON

Item #: 0245158

Cat #: KTU-601

UPC: 051712613064

$ 3402.13 EA
Company wide:
0 in stock
Documents & Guides
601 Amp Class L Fast-Acting Fuse, 600V, LIMITRON, Current-Limiting, Bolt-Mount, 200,000A Interrupting Rating, Glass Melamine Tube, Silver-Plated End Bells.

Overview

601 Amp Class L Fast-Acting Fuse, 600V, LIMITRON, Current-Limiting, Bolt-Mount, 200,000A Interrupting Rating, Glass Melamine Tube, Silver-Plated End Bells.
Also known as: 051712613064, KTU-601, BUSKTU601

Specifications

Mounting: Bolt
Type: Current-Limiting
Class: L
Interrupt Rating DC: 200
Amps: 601
Mounting: Bolt
Class: L
Amps: 601
Type: Current-Limiting
Interrupt Rating DC: 200