ABB S803S-B13 MCB S800S 3P B 13A

Item #: 0245153

Cat #: S803S-B13

UPC:

$ 965.05 EA
Company wide:
0 in stock
Documents & Guides

Overview

ABB S803S-B13
Also known as: S803S-B13, ABBS803SB13

Specifications

Poles: 3
Amps: 13
Volts AC: 230, 400
Mounting: DIN Rail
Type: Trip Curve B
Interrupt Rating AC: 50 kA
Poles: 3
Volts AC: 230, 400
Type: Trip Curve B
Amps: 13
Mounting: DIN Rail
Interrupt Rating AC: 50 kA