ABB S803S-B25 MCB S800S 3P B 25A

Item #: 0245151

Cat #: S803S-B25

UPC:

$ 868.53 EA
Company wide:
0 in stock
Documents & Guides

Overview

ABB S803S-B25
Also known as: S803S-B25, ABBS803SB25

Specifications

Poles: 3
Volts AC: 230, 400
Mounting: DIN Rail
Amps: 25
Type: Trip Curve B
Interrupt Rating AC: 50 kA
Poles: 3
Mounting: DIN Rail
Type: Trip Curve B
Volts AC: 230, 400
Amps: 25
Interrupt Rating AC: 50 kA