POWER SUPPLY 60W 24VDC DIN

Item #: 0245150

Cat #: PS5RVD24

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
POWER SUPPLY 60W 24VDC DIN

Overview

POWER SUPPLY 60W 24VDC DIN
Also known as: PS5RVD24, IDCPS5RVD24

Specifications

Volts DC: 24
Mounting: DIN Rail
Poles: 1
Wattage: 60
Amps: 2.500
Volts AC Range: 100 - 240
Volts DC: 24
Poles: 1
Amps: 2.500
Mounting: DIN Rail
Wattage: 60
Volts AC Range: 100 - 240