81W LED Wallpack, 50K, Carbon Bronze

Item #: 0245111

Cat #: XTOR8BRL-PC2

UPC: 080083775088

Company wide:
0 in stock
Crosstour MAXX LED Wallpack, 81W, Wall Mount, Refractive Lens, 5000K, 120-277V, Carbon Bronze, 208-277V PC

Overview

Crosstour MAXX LED Wallpack, 81W, Wall Mount, Refractive Lens, 5000K, 120-277V, Carbon Bronze, 208-277V PC

The patented Lumark Crosstour™ MAXX LED wall pack series of luminaries provides low-profile architectural style with super bright, energy-efficient LEDs. The rugged die-cast aluminum construction, back box with secure lock hinges, stainless steel hardware along with a sealed and gasketed optical compartment make Crosstour impervious to contaminants. The Crosstour MAXX wall luminaire is ideal for wall/surface, inverted mount for facade/canopy illumination, perimeter and site lighting. Typical applications include pedestrian walkways, building entrances, multi-use facilities, industrial facilities, perimeter parking areas, storage facilities, institutions, schools, and loading docks.

Also known as: 080083775088, XTOR8BRL-PC2, LMKXTOR8BRLPC2

Specifications

Color: Carbon Bronze
Type: Wall Mount
Light Technology: LED
Color: Carbon Bronze
Light Technology: LED
Type: Wall Mount