Black Padded Suspenders - 2" Strap

Item #: 0245096

Cat #: 5122

UPC: 084298512209

$ 36.49 EA
Company wide:
31 in stock
Documents & Guides
Padded Suspenders, Strap Width: 2", Color: Black. (Replaces YD2PS)

Overview

Padded Suspenders, Strap Width: 2", Color: Black. (Replaces YD2PS)

The 5122 is a premium padded construction suspender. They are fully adjustable and attach securely to your work belt with hook-and-loop fastening straps.

Also known as: 084298512209, 5122, DOT5122

Specifications

Width: 2 in
Color: Black
Type: Suspenders
Width: 2 in
Type: Suspenders
Color: Black