Round HAL. SKT. G4.0,GX5.3

Item #: 0245067

Cat #: 80-2159

UPC: 045923821592

Company wide:
0 in stock
Documents & Guides
Porcelain Halogen Round Socket; 48" Leads; G4-GX5.3-GY6.35 Base; SF-1 200C Leads; 3/8" Height; 11/16" Diameter; 750W; 250V

Overview

Porcelain Halogen Round Socket; 48" Leads; G4-GX5.3-GY6.35 Base; SF-1 200C Leads; 3/8" Height; 11/16" Diameter; 750W; 250V
Also known as: 045923821592, 80-2159, SAT802159

Specifications

Wattage: 750
Volts AC: 250
Material: Porcelain
Light Technology: Halogen
Dimmable: No
Wattage: 750
Material: Porcelain
Dimmable: No
Volts AC: 250
Light Technology: Halogen