Rigid Nipple, Threaded, Steel, 6" x Close

Item #: 0245046

Cat #: 6CRNP

UPC: 786692007618

$ 174.40 EA
Company wide:
43 in stock
Rigid Nipple, Threaded, Steel, 6 Inch x Close

Overview

Rigid Nipple, Threaded, Steel, 6 Inch x Close
Also known as: 786692007618, 6CRNP

Specifications

Length: Close
Material: Steel
Diameter: 6 in
Length: Close
Diameter: 6 in
Material: Steel