FSR Device Box, 1-Gang, 3/4", Cast Metallic

Item #: 0245042

Cat #: FSR-2

UPC: 783936190624

$ 95.78 EA
Company wide:
0 in stock
Documents & Guides
FSR Device Box, 1-Gang, 3/4 Inch, Aluminum, Cubic Inches: 18 Inches, Shallow, With and without Mounting Lugs for Threaded Rigid and IMC Conduit

Overview

FSR Device Box, 1-Gang, 3/4 Inch, Aluminum, Cubic Inches: 18 Inches, Shallow, With and without Mounting Lugs for Threaded Rigid and IMC Conduit
Also known as: 783936190624, FSR-2, KILFSR2

Features & Benefits

  • Tapered threads (NPT with integral bushings)
  • Internal grounding screw
  • Mounting feet are provided as standard
  • Suitable for use in wet locations when used with gasket covers
  • Cast iron is suitable for concrete use

Specifications

Gangs: 1
Material: Aluminum
Cubic Inches: 18 in³
Gangs: 1
Cubic Inches: 18 in³
Material: Aluminum