BUSS AGW-20 AGW GLASS FUSE - 1/4 x

Item #: 0245007

Cat #: AGW-20

UPC: 051712704496

$ 2.19 EA
Company wide:
0 in stock
Documents & Guides
BUS AGW-20 AGW GLASS FUSE

Overview

BUS AGW-20 AGW GLASS FUSE
Also known as: 051712704496, AGW-20, BUSAGW20

Specifications

Speed: Fast Acting
Diameter: 0.250 in
Amps: 20
Material: Glass
Volts AC: 32
Mounting: Cartridge
Length: 0.875 in
Interrupt Rating AC: 1 kA
Speed: Fast Acting
Amps: 20
Volts AC: 32
Length: 0.875 in
Diameter: 0.250 in
Material: Glass
Mounting: Cartridge
Interrupt Rating AC: 1 kA