LED Wall Mount Luminaire, 12W, Die-Cast Aluminum

Item #: 0244992

Cat #: XTOR1B-PC1

UPC: 080083777990

Company wide:
0 in stock
Documents & Guides
Crosstour LED Wallpack, 12 Watt, Small Housing, Full Cutoff, 5000K, 120-277V, Carbon Bronze, 120V PC

Overview

Crosstour LED Wallpack, 12 Watt, Small Housing, Full Cutoff, 5000K, 120-277V, Carbon Bronze, 120V PC

The patented Lumark Crosstour™ LED Wall Pack Series of luminaries provides an architectural style with super bright, energy efficient LEDs.

Also known as: 080083777990, XTOR1B-PC1, LMKXTOR1BPC1

Specifications

Material: Die Cast Aluminum
Color Temperature: 5000 (Bright White)
Wattage: 12
Color: Bronze
Light Technology: LED
Volts AC Range: 120 - 277
Material: Die Cast Aluminum
Wattage: 12
Light Technology: LED
Color Temperature: 5000 (Bright White)
Color: Bronze
Volts AC Range: 120 - 277