ETN M060-401 Split Core Current Tra

Item #: 0244964

Cat #: M060-401

UPC: 782114265000

Company wide:
0 in stock
Documents & Guides

Overview

CUT M060-401
Also known as: 782114265000, M060-401, CUTM060401

Specifications

Length: 5.8 in
Height: 1.750 in
Length: 5.8 in
Height: 1.750 in