Non-Metallic Surface Raceway, One-Piece, Hinged, 1/2" x 5', Ivory

Item #: 0244955

Cat #: 300

UPC: 786776041859

$ 1.35 FT
Company wide:
5 in stock
Non-Metallic, Latching Raceway, 300 Series. Size: 5' Length, 12/32" Height, 1/2" Width. PVC, Ivory.

Overview

Non-Metallic, Latching Raceway, 300 Series. Size: 5' Length, 12/32" Height, 1/2" Width. PVC, Ivory.

One-piece latching duct. 5' (1.5m) strip extruded from rigid natural PVC. Adhesive back. Smooth texture ivory.

Also known as: 786776041859, 300, WMD300

Specifications

Length: 5 ft
Width: 1/2 in
Color: Ivory
Material: PVC
Height: 3/8 in
Standards: California Proposition 65
Length: 5 ft
Color: Ivory
Height: 3/8 in
Width: 1/2 in
Material: PVC
Standards: California Proposition 65