WM DR20A-G 20 A 125V RECEPTACLE GRA

Item #: 0244880

Cat #: DR20A-G

UPC: 786776100471

$ 8.63 EA
Company wide:
0 in stock

Overview

WMD DR20A-G 20 A 125V RECEPTA
Also known as: 786776100471, DR20A-G, WMDDR20AG

Specifications

Amps: 20
Amps: 20