NM LATCHING RACEWAY W/ADHES PN03 FW

Item #: 0244768

Cat #: PN03L08FW

UPC: 786776035247

$ 2.74 FT
Company wide:
0 in stock

Overview

One-piece latching raceway with co-extruded hinge and adhesive bakcing. Available in 8' [2.44m] lengths.
Also known as: 786776035247, PN03L08FW, WMDPN03L08FW

Specifications

Color: Fog White
Length: 8 ft
Material: PVC
Color: Fog White
Material: PVC
Length: 8 ft