1
more

NM2000 Plugmold Sure Snap Device Box, 2-Gang
Item #: 0244752
Cat #: NM2048-2FW
UPC: 786776089158
$ 12.47 EA
Company wide:
16
in stock
Documents & Guides
Non-Metallic, 2-Gang, Sure Snap Device Box, NM2000 Series. Size: 4-3/4" Length, 4-7/8" Width, 1-3/4" Depth. PVC, Fog White.
Overview
Non-Metallic, 2-Gang, Sure Snap Device Box, NM2000 Series. Size: 4-3/4" Length, 4-7/8" Width, 1-3/4" Depth. PVC, Fog White.
Also known as: 786776089158, NM2048-2FW, WMDNM20482FW
Specifications
| Length: | 4 3/4 in |
| Color: | Fog White |
| Width: | 4 7/8 in |
| Depth: | 1 3/4 in |
| Length: | 4 3/4 in |
| Width: | 4 7/8 in |
| Color: | Fog White |
| Depth: | 1 3/4 in |