
$ 15.11 EA
Company wide:
0
in stock
Documents & Guides
Non-Metallic, 1-Gang, Extra Deep Device Box, NM2000 Series. Size: 4-3/4" Length, 3" Width, 2-3/4" Depth. PVC, Fog White.
Overview
Non-Metallic, 1-Gang, Extra Deep Device Box, NM2000 Series. Size: 4-3/4" Length, 3" Width, 2-3/4" Depth. PVC, Fog White.
Also known as: 786776089172, NM2044-FW, WMDNM2044FW
Specifications
| Length: | 4 3/4 in |
| Color: | Fog White |
| Depth: | 2 3/4 in |
| Length: | 4 3/4 in |
| Depth: | 2 3/4 in |
| Color: | Fog White |